Zoro Homepage

CalibrationLabel, Red/Silver, PK25

  • Mfr # WOAF-53-PK

  • Zoro # G7285145


product price: $99.19
/pk 25, $3.97/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Aluminum Foil
Width
1 1/2 in
Height
1/2 in
Standards
RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOAF-53-PK
Zoro #
G7285145
UPC #
754473603410
Country of Origin
Mexico

Dimensions

Width
1 1/2 in
Height
1/2 in
Label Width
1 1/2 in
Label Height
1/2 in
Label Thickness
0.0046 in

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, Silver, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Aluminum, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 450, Preprinted Legend Calibration Not Required, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor/Outdoor, Material Properties Metallic Appearance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.