Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Campbell 1-1/4 in. D X 1-1/4 in. D MIP Plastic Spring Loaded Check Valve

  • Mfr # FV4IN1

  • Zoro # G900540429


product price: $20.41
/ea

Key Features

Material of Construction
Plastic
Max. Pressure (PSI)
175 psi
Inlet Port Size - Hydraulic Valves
1-1/4 in
Temp. Range
Up to 140°F
Outlet Port Size - Hydraulic Valves
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV4IN1
Zoro #
G900540429
UPC #
88409871186
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
1-1/4 in
Outlet Port Size - Hydraulic Valves
1-1/4 in

Details

Item
Foot Valve
Material of Construction
Plastic
Max. Pressure (PSI)
175 psi
Temp. Range
Up to 140°F
Valve Type - Hydraulic Valves
Spring Loaded

Description

For years, Campbell Manufacturing has been North America’s most comprehensive supplier of parts and products for residential and light-duty commercial well systems.


  • • Easy to use
  • • Quick and easy installation
  • • For water, oil and gas
  • • Machined exterior
  • • Non corroding Delrin stem guide
  • • Neoprene o-ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.