Shop All Letters and Numbers
Brady
Carded Numbers, 0 Thru 9, 2-1/4 In. H
Mfr # 34410
Zoro # G0620566
$4.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 1/4 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 34410
- Zoro # G0620566
- UPC # 754473344108
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 1/4 in |
Overall Width | 7/8 in |
Details
Description
Carded Number Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes 0 to 9, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 8 in Work Boot Steel Work Boot, Briar Brown (52561)
- ERB SAFETY Clear Polycarbonate Anti-Fog, Scratch-Resistant (18620)
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (1550-3)
- BRADY Number Label, 3, 1-1/2inHx1-11/64inW, Vinyl (9713-3)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- MAGNA VISUAL Die Cut Letter Magnets, Red, 1-1/2", PK108 (DCA-153)
- Brady Letters and Numbers