Brady

Carded Numbers, 0 Thru 9, 3/4 In. H


product price: $3.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Character Type Numbers
  • Character Height 5/8 in
  • Overall Height 3/4 in
  • Package Type Sheet
  • Character Color Black
See all product information

Product Information

Dimensions

Character Height 5/8 in
Overall Height 3/4 in
Overall Width 5/8 in

Details

Character Type Numbers
Package Type Sheet
Character Color Black
Material Vinyl
Die Cut Yes
Number of Pieces 1
Number of Cards 1
Includes 0 to 9
Standards UNSPSC 55121721
Retroreflective Grade Non-Reflective
Color Black On Yellow
Markers per Card 32
Glow-in-the-Dark No
Character 0 Thru 9
Legend Color black
Item Carded Number Kit
Background Color Yellow
Indoor/Outdoor Usage Indoor Only
Series 3420
Font Gothic
Adhesive Type Removeable and Repositionable Adhesive
APWA Compliant Color No
Embossed No
Visibility Standard
Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Self-Spacing/Aligning No
Label Finish Semi-Gloss
Meets USCG Registration Guidelines No
Application General Identification, Wire and Cable Labeling
Letter Casing Uppercase
For Use With Indoor Applications
Character Color Gradient Solid Color
Characters Included 0 to 9

Description

Carded Number Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes 0 to 9, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.