Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 3, PK10
Mfr # 5050-3
Zoro # G0223937
product price: $6.65
/pk 10, $0.67/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Product Information
- Brand Brady
- MFR # 5050-3
- Zoro # G0223937
- UPC # 754473505035
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 5/8 in |
Character Width | 1 1/4 in |
Details
Description
Carded Number, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWEAR USA Radians 5ANSI-PC Type R Class 2 Safety Vest (HV-5ANSI-PC-L)
- SYSTEM SENSOR Photoelectric Sensor (D4S)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG51-1)
- HONEYWELL NORTH Miller DuraFlex® Stretchable Harnesses, E650-4/UGN (E650-4/UGN)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (1550-4)
- BRADY Symbol Label, Arrow, White, 3-3/4inH, PK10 (5130-ARO)
- BRADY Number Label, 5, 1-1/2 in. W x 3-1/2 in. H (1550-5)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- STRANCO Die-Cut Reflective Letter Label, B, 6In H (DWR-6-B-EA)
- Brady Letters and Numbers