This item is Discontinued.

Brady Cartridge Label, Black on Clear/White, Labels/Roll: 120 M-75-461

Cartridge Label, Black on Clear/White, Labels/Roll: 120 (Discontinued)

  • Mfr # M-75-461
  • Zoro # G5714843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-75-461
Zoro #
G5714843
UPC #
754473141752
Country of Origin
Mexico

Dimensions

Height
1"
Width
2-5/8"
Label Size (HxW) - Laboratory Tube & Vial Labels
1 in x 2 5/8 in
Label Thickness
0.002 in
Label Height
1 in
Vial/Tube Size
1.0 to 8.0 ml
Label Width
2 5/8 in
Thickness
1"

Details

Item
Cartridge Label
Application
Ideal for Cables, Laboratory ID or General Labeling Where Graphics Need to be Protected
Label Color
White
Printer Series Compatibility
BMP51, BMP53
Label Material
Polyester
Label Media Format
Precut Roll Cartridge
Adhesive
Acrylic
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Color
Black on Clear/White
Legend
Blank
Printer Series Compatability
BMP51/53
Label Type
Permanent Adhesive
Temp. Range
-112 Degrees to 293 Degrees F
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Material
Self Laminating Polyester
Metal Detectable
No
Tape Material
Polyester
Standards
ASTM D 1000
Labels per Roll
120
Includes
120 Labels Per Roll
Label Shape
Rectangle
Ribbon Formulation
Wax/Resin
Product Type
Laboratory Label
Minimum Service Temperature
-321 Degrees F
Compatible Mfr Part Number
R4300
Indoor/Outdoor Usage
Indoor
Adhesive Material
Acrylic
Material Properties
Autoclavable, Cryogenic
Color - Laboratory Tube & Vial Labels
Black on White
For Print Method
Thermal Transfer
Print Technology
Thermal-Transfer
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Gloss )
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Ribbon Series
R4300
Material Series
B-461
Number of Labels Included
120
Labels per Row
1
Maximum Service Temperature
230 Degrees F
Ribbon Color
Black
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Number of Labels
120

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 5/8 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP ID Pal, BMP Lab Pal, BMP21, BMP21-Lab, BMP21-Plus, Ribbon Color Black, Vial/Tube Size 1.0 to 8.0 ml, For Print Method Thermal Transfer, Material Series B-461, Maximum Service Temperature 230 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.