This item is Discontinued.

Brady Cartridge Label, Black on White/Clear, Labels/Roll: 240 M-82-499

Cartridge Label, Black on White/Clear, Labels/Roll: 240 (Discontinued)

  • Mfr # M-82-499
  • Zoro # G5657486
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M-82-499
Zoro #
G5657486
UPC #
754473146016
Country of Origin
Mexico

Dimensions

Width
3/8"
Vial/Tube Size
0.5 to 1.5 ml
Label Width
3/8 in
Label Thickness
0.007 in
Label Size (HxW) - Laboratory Tube & Vial Labels
3/8 in x 3/8 in
Label Height
3/8 in

Details

Printer Series Compatibility
BMP51, BMP53
Item
Cartridge Label
Color
Black on White/Clear
Material
Self Laminating Nylon
Labels per Roll
240
Temp. Range
-40 Degrees to 193 Degrees F
Metal Detectable
No
Application
Wire and Cable Labeling
Standards
ASTM D 1000; CSA; Halogen Free (DIN VDE 0472 Part 815); UL Recognized
Adhesive
Acrylic
Printer Series Compatability
BMP51/53
For Use With
BMP(R)51 Label Printer, BMP(R)53 Label Printer
Tape Material
Nylon
Legend
Blank
Label Type
Permanent Adhesive
Includes
240 Labels Per Roll
Maximum Service Temperature
194 Degrees F
Labels per Row
1
For Print Method
Thermal Transfer
Ribbon Series
R4300
Adhesive Material
Acrylic
Autoclavable - Laboratory Tube & Vial Labels
Autoclavable
Number of Labels Included
240
Material Properties
Autoclavable, Cryogenic
Print Technology
Thermal-Transfer
Ribbon Color
Black
Compatible Mfr Part Number
R4300
Indoor/Outdoor Usage
Indoor
Material Series
B-499
Adhesive Strength - Laboratory Tube & Vial Labels
Permanent
Label Color
White
Label Finish
Matte
Color - Laboratory Tube & Vial Labels
Black on White
Label Shape
Circle
Ribbon Formulation
Wax/Resin
Label Material
Nylon
Adhesive Properties
Permanent Adhesive
Cryogenic - Laboratory Tube & Vial Labels
Cryogenic
Label Color & Finish - Laboratory Tube & Vial Labels
White ( Matte )
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Product Type
Laboratory Label
Label Media Format
Precut Roll Cartridge
Number of Labels
240

Description

Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 3/8 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 0.5 to 1.5 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.