This item is Discontinued.

Brady Cartridge Label, Yellow, Labels/Roll: 1000 BM71-250-175-342YL

Cartridge Label, Yellow, Labels/Roll: 1000 (Discontinued)

  • Mfr # BM71-250-175-342YL
  • Zoro # G5606745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM71-250-175-342YL
Zoro #
G5606745
UPC #
662820927662
Country of Origin
United States

Dimensions

Width
1-13/17"
Length
1-13/17"
Height
1-13/17"
Max. Wire Size
16 AWG
Min. Wire Size
10 AWG
Maximum Wire Diameter
0.22 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1/4 in x 1 3/4 in
Label Height
1 3/4 in
Minimum Wire Diameter
0.09 in
Label Width
1/4 in
For Wire Diameter
0.094 in to 0.215 in

Details

Printer Series Compatibility
BMP71
Item
Cartridge Label
Color
Yellow
Material
Irradiated Heat Shrink Polyolefin
Labels per Roll
1000
Shrink Ratio
3:1
Temp. Range
-67 Degrees to 257 Degrees F
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Legend
Blank
Adhesive
Non-Adhesive
Application
Electrical Labeling, Wire and Cable Labeling
Label Finish
Matte
Maximum Wire Gauge
4 AWG
Minimum Wire Gauge
10 AWG
Labels per Row
1
Label Attachment Style
Heat Shrink Sleeve
Maximum Service Temperature
275 Degrees F
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Yellow ( Matte )
Label Color
Yellow
Label Media Format
Precut Roll
Material Properties
Heat-Shrinkable
Material Series
B-342
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
M61-R4310, M71-R4300
Label Material
Polyolefin
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Recommended Ribbon
M71-R6600
Double-Sided Printable
No
For Print Method
Thermal-Transfer
Minimum Service Temperature
-67 Degrees F
For Wire Gauge
4 AWG to 10 AWG
Product Type
Wire Marking Sleeve

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG, Compatible Grainger Part Number 5WKX7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.