This item is Discontinued.

Brady Caution, 36" W x 24" H, Rectangle, Plastic 124272

Caution, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # 124272
  • Zoro # G5631613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124272
Zoro #
G5631613
UPC #
754473805029
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.059"

Details

Item
Traffic Control Sign
Header
Caution
Legend
No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Material
Polystyrene
Legend Color
black
Double-Sided
No
Background Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text
Mounting Style
With Mounting Holes
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Subject Matter
Facility
Sign Legend Text Color
Black

Description

Traffic Control Sign, Sign Subject Matter Facility, Height 24 In., Width 36 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend No Playing Or Climbing On Or Around Gate. Gate Timed For One Vehicle Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.