Caution Biohazard Sign, 7 in Height, 17 in Width, Fiberglass, Rectangle, English
Mfr # 69789
Zoro # G8440737
product price: $34.99
/eaKey Features
Header
Biohazard
Legend
Caution Biological Hazard
Width
17 in
Height
7 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69789
Zoro #
G8440737
UPC #
754473697891
Country of Origin
United States
Dimensions
Width
17 in
Height
7 in
Thickness
0.098 in
Details
Item
Caution Biohazard Sign
Header
Biohazard
Legend
Caution Biological Hazard
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
No
Header Background Color
Black
Header Legend Color
Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Caution Biohazard Sign, Sign Subject Matter Biohazard, Height 7 in, Width 17 in, Sign Material Fiberglass, Header Biohazard, Legend Caution Biological Hazard, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.