This item is Discontinued.

Brady Caution, Clearance ___ Ft ___ In, 14" W x 10" H, Rectangle, Plastic 143941

Caution, Clearance ___ Ft ___ In, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 143941
  • Zoro # G2697899
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
143941
Zoro #
G2697899
UPC #
754473965808
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Clearance ___ Ft ___ In
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Traffic
Legend/Background Color
Black/Yellow on White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
black
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Header Legend Color
Black
Language
English
Header Background Color
Yellow
Material
Polystyrene
Double-Sided
No
Legend Style
Text and Symbol
Background Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Clearance ___ Ft ___ In, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.