This item is Discontinued.

Brady Caution, Clearance Ft. In., 14" W x 10" H, Rectangle, Plastic 22864

Caution, Clearance Ft. In., 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 22864
  • Zoro # G8538302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22864
Zoro #
G8538302
UPC #
754473228644
Country of Origin
Mexico

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Clearance Ft. In.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Subject Matter
Traffic
Material
Polystyrene
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Color
Black
Sign Legend Text Color
Black
Type
Machine & Operational
Color
Black
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.