This item is Discontinued.

Brady Caution, Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result., 10 in W x 7 in H 144222

Caution, Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result., 10 in W x 7 in H (Discontinued)

  • Mfr # 144222
  • Zoro # G2699481
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
144222
Zoro #
G2699481
UPC #
754473968618
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polyester
Subject Matter
Personal Protection
Legend Style
Symbol and Text
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend/Background Color
Black/Blue/Yellow on White
Mounting Style
Adhesive-Backed
Double-Sided
No
Background Color
White
Legend Color
Black
Header Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.