This item is Discontinued.

Brady Caution, Do Not Talk to Operator, 14" W x 10" H, Rectangle, Plastic 127618

Caution, Do Not Talk to Operator, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 127618
  • Zoro # G2559859
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127618
Zoro #
G2559859
UPC #
754473759841
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Talk to Operator
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Background Color
Yellow
ANSI Compliant
Yes
Material
Polystyrene
Header Background Color
Black
Language
English
Double-Sided
No
Subject Matter
Facility
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Legend Color
black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Do Not Talk To Operator, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.