Caution, Fishing And Hunting Stories In Progress.7 in x 10 in, Plastic, 38083

  • Mfr # 38083

  • Zoro # G8467300


product price:  $9.55
/ea

Key Features

Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.060 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38083
Zoro #
G8467300
UPC #
754473380830
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.060 in

Details

Item
Funny Caution Sign
Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black

Description

Funny Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.