This item is Discontinued.

Brady Caution, Hearing Protection Must Be Worn While Working In This Area, 10 in W x 7 in H, Rectangle 116207

Caution, Hearing Protection Must Be Worn While Working In This Area, 10 in W x 7 in H, Rectangle (Discontinued)

  • Mfr # 116207
  • Zoro # G2858226
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116207
Zoro #
G2858226
UPC #
754473188504
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
polypropylene
Double-Sided
No
Mounting Style
With Mounting Holes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Language
English
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.