Zoro Homepage

Caution, Keep This Door Closed, 14" W x 10" H, Rectangle, Plastic, 22514

  • Mfr # 22514

  • Zoro # G8625412


product price: $13.99
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Plastic
Height
10"
Thickness
0.059"
Sign Mounting Style
Corner Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22514
Zoro #
G8625412
UPC #
754473225148
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.059"

Details

Item
Caution Sign
Legend
Keep This Door Closed
Sign Material
Plastic
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header
Caution
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Red
OSHA Compliant
Yes
Header Background Color
White
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red

Description

Caution Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Keep This Door Closed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.