Caution, Low Overhead Clearance, 10" W x 7" H, Rectangle, Fiberglass, 122843
Mfr # 122843
Zoro # G7396748
product price: $26.19
/eaKey Features
Legend
Low Overhead Clearance
Sign Material
Fiberglass
Height
7"
Thickness
0.098"
Sign Mounting Style
Corner Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122843
Zoro #
G7396748
UPC #
754473718077
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.098"
Details
Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Fiberglass
Sign Mounting Style
Corner Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Header
Caution
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.