Shop BRADY
See all product information
Create Account
Notice, Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, 10" x 7", 40925
- Mfr # 40925
- Zoro # G7415042
product price:Â
$
14.85
/ea
Key Features
Legend
Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
Height
7"
Thickness
0.035 in
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40925
- Zoro #
- G7415042
- UPC #
- 754473409258
- Country of Origin
- United States
Dimensions
- Height
- 7"
- Width
- 10"
- Thickness
- 0.035 in
Details
- Item
- Notice Sign
- Legend
- Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- No
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- Legend Style
- Text
- Printed Language
- English
- ANSI Compliant
- Yes
- Sign Background Color
- White
- Header Background Color
- Blue
- Header
- Notice
- Header Legend Color
- White
- OSHA Compliant
- Yes
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Legend Color
- Black
- Sign Legend Text Color
- Black
Description
Notice Sign, Sign Subject Matter Potable Water, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Non-Potable Water Not To Be Used For Drinking, Washing Or Cooking Purposes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.