Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open Door Slowly, 10" W x 7" H, Rectangle, Fiberglass, 122844

  • Mfr # 122844

  • Zoro # G8625099


product price: $26.19
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Fiberglass
Height
7"
Width
10"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122844
Zoro #
G8625099
UPC #
754473718084
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Informational Sign
Legend
Open Door Slowly
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Blue
Legend Style
Text
Operating Temp. Range
-40 Degrees to 195 Degrees F
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Informational Sign, Sign Subject Matter Door Instruction, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Open Door Slowly, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.