This item is Discontinued.

Brady Caution, Ppe Required Hard Hat Safety Glasses Fr Suit, 14 in W x 10 in H, Rectangle, Aluminum 131971

Caution, Ppe Required Hard Hat Safety Glasses Fr Suit, 14 in W x 10 in H, Rectangle, Aluminum (Discontinued)

  • Mfr # 131971
  • Zoro # G1971341
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
131971
Zoro #
G1971341
UPC #
754473829568
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Ppe Required Hard Hat Safety Glasses Fr Suit
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Ppe Required Hard Hat Safety Glasses Fr Suit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.