This item is Discontinued.

Brady Caution Radiation Sign, 12 in H x 8 in W, Plastic, Rectangle 93600

Caution Radiation Sign, 12 in H x 8 in W, Plastic, Rectangle (Discontinued)

  • Mfr # 93600
  • Zoro # G8639257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93600
Zoro #
G8639257
UPC #
754473936006
Country of Origin
United States

Dimensions

Width
8 in
Height
12 in

Details

Item
Caution Radiation Sign
Header
Caution
Legend
Caution
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Includes
Brass Grommets for Wall Mounting
Header Legend Color
Red
Double-Sided
No
Legend Style
Symbol and Text

Description

Caution Radiation Sign, Sign Subject Matter Caution, Height 12 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.