This item is Discontinued.

Brady Caution, Read Instructions Before Operating, 14" W x 10" H, Rectangle, Plastic 127684

Caution, Read Instructions Before Operating, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # 127684
  • Zoro # G2559475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127684
Zoro #
G2559475
UPC #
754473760915
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Read Instructions Before Operating
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Mounting Style
With Mounting Holes
Subject Matter
Instructions
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Language
English
Header Legend Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Black
Material
Polystyrene
Sign Legend Color
Black
Legend Color
black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Information, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Read Instructions Before Operating, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.