Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English 84286

Caution Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 84286
  • Zoro # G7391050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84286
Zoro #
G7391050
UPC #
754473842864
Country of Origin
United States

Dimensions

Thickness
0.010 in
Height
10 in
Width
14 in

Details

Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend
Acid
Sign Material
Polyester
ANSI Compliant
No
Printed Language
English
Item
Caution Sign
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Sign Shape
Rectangle
UV Resistant
No
Legend Style
Text
Glow-in-the-Dark
No
Sign Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Acid, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.