Zoro Homepage

Caution Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English

  • Mfr # 124213

  • Zoro # G8439763


product price: $12.99
/ea

Key Features

Header
Caution
Legend
Protective Wear Required In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124213
Zoro #
G8439763
UPC #
754473799793
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in

Details

Item
Caution Sign
Header
Caution
Legend
Protective Wear Required In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Glow In The Dark
No
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Sign Legend
Protective Wear Required In This Area

Description

Caution Sign, Rectangle, English, Sign Legend Protective Wear Required In This Area

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.