Shop BRADY
See all product information
Create Account
Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
- Mfr # 128898
- Zoro # G7435613
product price:Â
$
14.85
/ea
Key Features
Header
Notice
Legend
Safety Glasses Must Be Worn With Face Shield
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128898
- Zoro #
- G7435613
- UPC #
- 754473778125
- Country of Origin
- United States
- Item
- Notice Sign
- Header
- Notice
- Legend
- Safety Glasses Must Be Worn With Face Shield
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- OSHA Compliant
- Yes
- Sign Legend Color
- Black
- Legend Style
- Symbol and Text
- Operating Temp. Range
- -40 Degrees to 230 Degrees F
- Double-Sided
- No
- ANSI Compliant
- Yes
- Header Legend Color
- White
- Header Background Color
- Blue
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.035 in
Description
Notice Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Safety Glasses Must Be Worn With Face Shield, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.