This item is Discontinued.

Brady Caution Sign, 10 x 14In, BK/YEL, ENG, Text 22710

Caution Sign, 10 x 14In, BK/YEL, ENG, Text (Discontinued)

  • Mfr # 22710
  • Zoro # G6053941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22710
Zoro #
G6053941
UPC #
754473227104
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Header
Caution
Material
polystyrene
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Chemical and Hazardous Materials
Language
English
Color
Black
Header Background Color
Black
Mounting Style
With Mounting Holes
Legend
Hazardous Waste Storage Area Unauthorized Persons Keep Out
Background Color
Yellow
Legend/Background Color
Black/Yellow
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Item
Caution Sign
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Background Color
Yellow
Sign Material
Plastic
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Legend Style
Text
Printed Language
English
Sign Shape
Rectangle
Legend Color
Black
ANSI Compliant
No
OSHA Compliant
Yes
Glow-in-the-Dark
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.