This item is Discontinued.

Brady Caution Sign, 10 x 14In, BK/YEL, Step DN 22930

Caution Sign, 10 x 14In, BK/YEL, Step DN (Discontinued)

  • Mfr # 22930
  • Zoro # G1820117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22930
Zoro #
G1820117
UPC #
754473229306
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Sign Shape
Rectangle
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Material
Plastic
Legend
Step Down
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Item
Caution Sign
Retroreflective Grade
Not Retroreflective
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Legend Color
black
Subject Matter
Slip, Trip, and Falls
Header
Caution
Glow-in-the-Dark
No
Background Color
Yellow
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Yellow
Language
English
Double-Sided
No
Material
Polystyrene
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Step Down, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.