This item is Discontinued.

Brady Caution Sign, 10 x 14In, Black/Yellow 126051

Caution Sign, 10 x 14In, Black/Yellow (Discontinued)

  • Mfr # 126051
  • Zoro # G5216723
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126051
Zoro #
G5216723
UPC #
754473742027
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Header
Caution
Operating Temp. Range
-40 Degrees to 230 Degrees F
Background Color
Yellow
Language
English
Legend Style
Text
Printed Language
English
UV Resistant
No
Mounting Style
With Mounting Holes
Material
Aluminum
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter
Facility
Sign Material
Aluminum
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Legend
Quarantine Area
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Color
black
Glow-in-the-Dark
No
Header Background Color
Black
Item
Caution Sign
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Header Caution, Legend Quarantine Area, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.