Zoro Homepage

Caution Sign, 14" H, 10" W, Polyester, Rectangle, English, 124210

  • Mfr # 124210

  • Zoro # G7374363


product price: $13.59
/ea

Key Features

Header
Caution
Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124210
Zoro #
G7374363
UPC #
754473799762
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.010"

Details

Item
Caution Sign
Header
Caution
Legend
Parking Lot May Be Slippery When Icy or Wet Conditions Exist
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.