This item is Discontinued.

Brady Caution Sign, 14" Height, 10" Width, Aluminum, Rectangle, English 126963

Caution Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 126963
  • Zoro # G1913917
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126963
Zoro #
G1913917
UPC #
754473752422
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Electrical Panel Clear For 36 Inches
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Material
Aluminum
Double-Sided
No
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Header Legend Color
Yellow
Sign Legend Text Color
Black
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.