This item is Discontinued.

Brady Caution Sign, 14 in Height, 10 in Width, Polyester, Vertical Rectangle, English 124192

Caution Sign, 14 in Height, 10 in Width, Polyester, Vertical Rectangle, English (Discontinued)

  • Mfr # 124192
  • Zoro # G7433946
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124192
Zoro #
G7433946
UPC #
754473799564
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.01 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967
Material
Polyester
Header Background Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Shape
Rectangle
Sign Legend Text Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
233 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Sign Legend
Slow Down Pedestrian Traffic
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 to 8 yr
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
State Specific Sign
No
Product Type
Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.