This item is Discontinued.

Brady Caution Sign, 14" W, 10" H, English, Acetate Film, Yellow 118287

Caution Sign, 14" W, 10" H, English, Acetate Film, Yellow (Discontinued)

  • Mfr # 118287
  • Zoro # G7433227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
118287
Zoro #
G7433227
UPC #
754473180836
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Acetate Film
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Standards
ASTM D 2979; ASTM D 523
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Blank
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Caution, Height 10 in, Width 14 in, Sign Mounting Style Adhesive Surface, Header Caution, Legend Caution, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.