Brady

Caution Sign, 18X24", BK/YEL, ENG, Text, Width: 24" (Discontinued)




Key Features

  • Header Caution
  • Legend Hard Hat Required Beyond This Point
  • Width 24 in
  • Height 18 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 24 in
Height 18 in

Details

Item Caution Sign
Header Caution
Legend Hard Hat Required Beyond This Point
Sign Shape Rectangle
Sign Material Plastic
Printed Language English
Sign Background Color Yellow
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.158 in
Legend Style Text
Header Legend Color Yellow
Header Background Color Black
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant Yes
Sign Legend Color Black
Operating Temp. Range -40 Degrees to 129 Degrees F
Double-Sided No
ANSI Compliant Yes
Sign Legend Text Color Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 18 in, Width 24 in, Sign Material Plastic, Header Caution, Legend Hard Hat Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products