Shop BRADY

Caution, Do Not Start, 4-1/2" W x 2-1/4" H, Rectangle, Vinyl, 60175

  • Mfr # 60175

  • Zoro # G7375413


product price:  $10.55
/ea

Key Features

Legend
Do Not Start
Sign Material
Vinyl
Height
2-1/4"
Width
4-1/2"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60175
Zoro #
G7375413
UPC #
754473601751
Country of Origin
United States

Dimensions

Height
2-1/4"
Width
4-1/2"
Thickness
0.004"

Details

Item
Caution Sign
Legend
Do Not Start
Sign Material
Vinyl
Sign Mounting Style
Self-Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header
Caution
Operating Temp. Range
-40 Degrees to 180 Degrees F
Header Legend Color
Yellow
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 2-1/4 In., Width 4-1/2 In., Sign Material Vinyl, Header Caution, Legend Do Not Start, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.