This item is Discontinued.

Brady Caution Sign, 2-1/4" Height, 4-1/2" Width, Vinyl, Rectangle, English 60175

Caution Sign, 2-1/4" Height, 4-1/2" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # 60175
  • Zoro # G2536810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60175
Zoro #
G2536810
UPC #
754473601751
Country of Origin
United States

Dimensions

Width
4-1/2"
Height
2-1/4"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Start
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Color
black
Mounting Style
Adhesive
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-40 Degrees to 180 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Language
English
Header Legend Color
Yellow
Subject Matter
Machine and Operational
Double-Sided
No
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 2-1/4 In., Width 4-1/2 In., Sign Material Vinyl, Header Caution, Legend Do Not Start, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.