
Caution, Do Not Operate Without Guards Machines. May Cause Injury., 5" W x 3-1/2" H, Rectangle
Mfr # 143957
Zoro # G8624633
product price:Â $3.15
/ea
Sold in multiples of 3 for $9.45
Key Features
Header
Caution
Legend
Do Not Operate Without Guards Machines. May Cause Injury.
Width
5"
Height
3-1/2"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
143957
Zoro #
G8624633
UPC #
754473965969
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Thickness
0.010"
Details
Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards Machines. May Cause Injury.
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Do Not Operate Without Guards Machines. May Cause Injury., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.