This item is Discontinued.

Brady Caution Sign, 7" Height, 10" Width, Aluminum, Rectangle, English 124665

Caution Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 124665
  • Zoro # G7433288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124665
Zoro #
G7433288
UPC #
754473722357
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter When Light is On
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Black
Legend Style
Text
Standards
ASTM D 1593
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Do Not Enter When Light Is On, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.