This item is Discontinued.

Brady Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English 145756

Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 145756
  • Zoro # G1893425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
145756
Zoro #
G1893425
UPC #
754473545482
Country of Origin
United States

Dimensions

Thickness
0.098 in
Height
7 in
Width
10 in

Details

Sign Background Color
White
Printed Language
English
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Personal Protection Equipment Required Beyond This Point. Moderate Injury Could Result., Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.