Brady

Caution Sign, 7 in H, 10 in W, Polyester, Rectangle, 129230 (Discontinued)



This Product is Discontinued
Shop for all Radiation & Laser Signs

Key Features

  • Header Caution
  • Legend Naturally Occurring Radioactive Material
  • Width 10 in
  • Height 7 in
  • Sign Shape Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in

Details

Item Caution Sign
Header Caution
Legend Naturally Occurring Radioactive Material
Sign Shape Rectangle
Sign Material Polyester
Sign Mounting Style Adhesive Surface
Printed Language English
Sign Background Color Yellow
Retroreflective Grade Not Retroreflective
Glow-in-the-Dark No
UV Resistant No
Thickness 0.010 in
Double-Sided No
Header Background Color Magenta
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant Yes
Operating Temp. Range -40 Degrees to 230 Degrees F
Sign Legend Color Pink
ANSI Compliant Yes
Header Legend Color Yellow
Legend Style Symbol and Text
Sign Legend Text Color Pink

Description

Caution Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Naturally Occurring Radioactive Material, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products