This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 122449

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 122449
  • Zoro # G6081695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122449
Zoro #
G6081695
UPC #
754473713867
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black on Yellow
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Language
English
Double-Sided
No
Legend Color
Black
Background Color
Yellow
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Caution Sign
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.