This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English 124280

Caution Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 124280
  • Zoro # G2569948
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124280
Zoro #
G2569948
UPC #
754473805104
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.035 in

Details

Item
Caution Sign
Header
Caution
Legend
H2S Poisonous Gas May Be Present
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Subject Matter
Cylinder & Compressed Gas
Language
English
Legend/Background Color
Black/Yellow
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
ANSI Compliant
No
Sign Legend Color
Black
Material
Aluminum
Operating Temp. Range
-40 Degrees to 230 Degrees F
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Header Caution, Legend H2S Poisonous Gas May Be Present, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.