This item is Discontinued.

Brady Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English, Spanish 125321

Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (Discontinued)

  • Mfr # 125321
  • Zoro # G7387611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125321
Zoro #
G7387611
UPC #
754473729547
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Gloves Required./Uso Obligatorio De Guantes.
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header
Caution/Precaucion
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Sign Legend
Gloves Required./Uso Obligatorio De Guantes.
Glow In The Dark
No

Description

Caution Sign, Rectangle, English, Spanish, Sign Legend Gloves Required./Uso Obligatorio De Guantes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.