Caution Sign, 7inHx10inW, Eco-Frndly Plstc, 116218 (Discontinued)
- Mfr # 116218
- Zoro # G8629463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116218
Zoro #
G8629463
UPC #
754473188610
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.055"
Details
Item
Caution Sign
Legend
Prevent Accidents Clean Up Spills
Sign Material
Plastic
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 185 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Header
Caution
Legend Style
Text
Sign Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Description
Caution Sign, Sign Subject Matter Spill Control, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Prevent Accidents Clean Up Spills, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.