Zoro Homepage

Caution Sign, 7X10", BK/YEL, ENG, Text, Thickness: 0.098", 47058

  • Mfr # 47058

  • Zoro # G7403912


product price: $26.19
/ea

Key Features

Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47058
Zoro #
G7403912
UPC #
754473470586
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.098 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate When Wearing Gloves Or Loose Clothing
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Fiberglass, Header Caution, Legend Do Not Operate When Wearing Gloves Or Loose Clothing, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.