This item is Discontinued.

Brady Caution, Slippery When Wet, 10" W x 7" H, Rectangle, Fiberglass 132066

Caution, Slippery When Wet, 10" W x 7" H, Rectangle, Fiberglass (Discontinued)

  • Mfr # 132066
  • Zoro # G9699846
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
132066
Zoro #
G9699846
UPC #
754473831431
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.098"

Details

Item
Caution Sign
Header
Caution
Legend
Slippery When Wet
Sign Shape
Rectangle
Sign Material
Fiberglass
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Material
Fiberglass
Subject Matter
Slip, Trip, and Falls
Double-Sided
No
Legend Color
black
Operating Temp. Range
-40 Degrees to 194 Degrees F
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color
Yellow
Language
English
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.