This item is Discontinued.

Brady Caution, Stand Clear Of Swing Radius, 10" W x 7" H, Rectangle, Aluminum 127692

Caution, Stand Clear Of Swing Radius, 10" W x 7" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 127692
  • Zoro # G2559420
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127692
Zoro #
G2559420
UPC #
754473761103
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.035"

Details

Item
Caution Sign
Header
Caution
Legend
Stand Clear Of Swing Radius
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Material
Aluminum
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Keep Clear
Operating Temp. Range
-40 Degrees to 230 Degrees F
Language
English
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Header Background Color
Black
Sign Legend Text Color
Black
Shape
Rectangle

Description

Caution Sign, Rectangle, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.