Shop All Tags
Brady
Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25
Mfr # 132421
Zoro # G5638936
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Legend Same on Both Sides Yes
- Reverse Side Legend Barricade Tag Do Not Remove Contact Person Below for Entry Instructions, Name, Dept, Phone
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Details
Description
Caution Tag, Subject Matter Lockout Tagout, Sign Legend Barricade Tag Do Not Remove Reason Installed: By: Date: Time: Hazard Description:, Legend Same on Both Sides Yes, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Barricade Tag Do Not Remove Contact Person Below For Entry Instructions, Sign Header -Back Side Caution, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- ARIAT FR 1/4 Zip, Men's, XL (10027924)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Green, Universal, HRC 4 (H65NPQH40LF)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK100 (86683)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- BRADY Forklift(TM) Tag Kit 11 1/2 in H, English (FLT-ETSH9A)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- BRADY Blk Tag, 2 x 2 In, Orn, Al, Sq, 3/16 In, PK25 (87636)
- BRADY Shop Env, 12 x 9 In, Plastc, PK25 (56948)
- Brady Tags