This item is Discontinued.

Brady Caution/Precaucion, 10 in W x 14 in H, Rectangle, Polyester 125342

Caution/Precaucion, 10 in W x 14 in H, Rectangle, Polyester (Discontinued)

  • Mfr # 125342
  • Zoro # G2567680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125342
Zoro #
G2567680
UPC #
754473729783
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.010 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches. Osha-Nec Regulations/Deb Haber Un Espacio De 1M Delante De Este Panel Electrico Segun Las Normas De Osha-Nec
Sign Shape
Rectangle
Sign Material
Polyester
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Background Color
Yellow
Language
English, Spanish
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Legend Color
Black
Material
Polyester
Subject Matter
Electrical Hazard
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black
Shape
Rectangle

Description

Safety Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.