This item is Discontinued.

Brady Caution/Precaucion, Slippery When Wet/Resbaloso Cuando Esta Mojado, 10" W x 14" H, Rectangle 125455

Caution/Precaucion, Slippery When Wet/Resbaloso Cuando Esta Mojado, 10" W x 14" H, Rectangle (Discontinued)

  • Mfr # 125455
  • Zoro # G6054842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125455
Zoro #
G6054842
UPC #
754473731045
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution/Precaucion
Legend
Slippery When Wet/Resbaloso Cuando Esta Mojado
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Slip, Trip, & Falls
Legend Color
black
Language
English, Spanish
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Polystyrene
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Slippery When Wet/Resbaloso Cuando Esta Mojado, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.